Shop All Microscope Accessories
Dwk Life Sciences Kimble
Glass Support Base For 90mm Ultra-Ware M
Mfr # 953801-0090
Zoro # G6975144
Free Shipping & Returns
$261.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences Kimble
- MFR # 953801-0090
- Zoro # G6975144
- Country of Origin China
- Category Microscope Accessories
Details
Item | Glass Support Base For 90mm Ultra-Ware M |
Description
Glass Support Base For 90mm Ultra-Ware M
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 11.0cm, PK100 (1002-110)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- AMSCOPE Aluminum Case for M150 Microscopes (AC-M150)
- AMSCOPE 49mm Ring Adapter Stereo Microscopes (AD-49)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- Dwk Life Sciences Kimble Microscopes