Shop All Microscope Accessories
Dwk Life Sciences Kimble
Fritted Glass Support Base For 90mm Ultr
Mfr # 953752-0090
Zoro # G6976359
Free Shipping & Returns
$528.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences Kimble
- MFR # 953752-0090
- Zoro # G6976359
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Fritted Glass Support Base For 90mm Ultr |
Description
Fritted Glass Support Base For 90mm Ultr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAP1)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 6W LED Dual Gooseneck Illuminator with Dual Controls (LED-11C)
- AMSCOPE 6.7X-90X Ultimate Binocular Stereo Zoom Microscope Head (ZM6790B)
- MITUTOYO 20X Eyepiece (176-117)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- AMSCOPE Ultraviolet 395nm Gooseneck Attachment for LED-6W and LED-312W Illuminators (FB-6W-395)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- Dwk Life Sciences Kimble Microscope Accessories