Shop All Bottles & Jars
Dwk Life Sciences
GLS 80 Media Bottles, 1000ml, 4/cs, 4PK
Mfr # 249421-1000
Zoro # G104968654
product price: $146.99
/pk 4, $36.75/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 249421-1000
- Zoro # G104968654
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Height | 10 in |
Width | 10 in |
Length | 10 in |
Description
GLS 80 Bottles are designed to accommodate a wide range of sample sizes from 250 ml up to 20 liters with a drip-free pouring ring. Ideal for biological and chemical reactions, plant cell culture, sample collection, transport and storage. Clear bottles with wide neck allows transfer of samples including powder, granules, liquids and paste. Large diameter neck opening allows spoons, spatulas, tweezers, and large funnels to fit easily. The 3.3 borosilicate glass is manufactured in conformance to USP Type I standard for neutral glass and offers high performant, purity, durability and quality. Resistant to corrosives, acids, thermal shock and withstand temperatures up to 500°C.Storage and transport Durable Drip-free pouring
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK (249416)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, Ethanol, 500ml, 5/cs, 5PK (249419)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- Dwk Life Sciences Bottles & Jars