Shop All Microscope Accessories
Dwk Life Sciences
Dish and Cover for 20 Slide Staining Rack
Mfr # 144203
Zoro # G904970000
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 144203
- Zoro # G904970000
- Country of Origin Czechia
- Category Microscope Accessories
Dimensions
Width | 4 in |
Height | 3 in |
Length | 3 in |
Description
This 20-slide unit is the standard for manual staining procedures. The removable glass slide rack has an open bottom to facilitate rapid immersion and drainage, reducing carryover. The rack holds 10 single slides, 19 slides arranged alternately straight across and diagonally, or 20 slides back-to-back of standard size:3 x 1 Inch (75 x 25 mm)3 x 1 1/2 Inch (75 x 38 mm)3 x 2 Inch (75 x 51 mm)
Unit fits Staining Rack part #144204 Manufactured from soda-lime glass Approximate inside dimensions: 95 mm L x 76 mm W x 64 mm DShipping Weight: 1.75 lbs
Shipping Dimensions: 5.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Unit fits Staining Rack part #144204 Manufactured from soda-lime glass Approximate inside dimensions: 95 mm L x 76 mm W x 64 mm DShipping Weight: 1.75 lbs
Shipping Dimensions: 5.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Replacement Filter, Non-Sterile, 0.2um (248648NS)
- WHEATON Cryoelite, Strl, 2mL, FS, Nat Cap, PP, PK500 (W985872)
- SPER SCIENTIFIC Memory Water Resistant Stopwatch, 100 (810036)
- UNIVERSAL Moistener, Cup, W/Sponge, 3" (UNV56503)
- DWK LIFE SCIENCES Poly Replacement Cap for Glass Coplin Jar (144212)
- DWK LIFE SCIENCES Coplin Staining Jar, Glass, 6/PK (144206)
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- AMSCOPE 0.5X Barlow Lens For SM Series Stereo Microscopes (48mm) (SM05)
- AMSCOPE 0.4MP USB 3.0 Monochrome Global-Shutter CMOS C-Mount Microscope Camera with Reduction Lens (MU043M-FL)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- Dwk Life Sciences Microscopes