Shop All Cryogenic Equipment
Dwk Life Sciences
CryoELITE 2.0ml Cryogenic Vials, Sterile, Red, 100/cs, 100PK
Mfr # 212320-R
Zoro # G804967742
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.11 in
- Overall Length 5.11 in
- Overall Width 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 212320-R
- Zoro # G804967742
- Country of Origin Mexico
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.11 in |
Overall Length | 5.11 in |
Overall Width | 5.11 in |
Description
CryoELITE Cryogenic Vials offer the ultimate sample integrity for storing, collecting and transporting valuable tissue. Manufactured from low binding polypropylene that meets USP Class VI classification. Each lot is certified free of RNase, DNase, Endotoxins and Pyrogens. Vials feature external threads, writing surface and Loctagon Vial Skirt for stability during free standing position. Vials also lock into CryoELITE Benchmate Rack to facilitate convenient one hand operation.
Dimensions (mm): 12 x 49 (Cap on) Free Standing Sterile External Threading Working Volume: 2ml Writing Patch: Yes Color: Natural Sterile: Yes Temperature Range: -196°C to +121°C Autoclaveable: Recommended at +121°C, 15psi (1 bar) for 20 minutesShipping Weight: 0.0626 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Dimensions (mm): 12 x 49 (Cap on) Free Standing Sterile External Threading Working Volume: 2ml Writing Patch: Yes Color: Natural Sterile: Yes Temperature Range: -196°C to +121°C Autoclaveable: Recommended at +121°C, 15psi (1 bar) for 20 minutesShipping Weight: 0.0626 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- LAB SAFETY SUPPLY Measuring Pipette, GradeA, Glass, 10mL, Pk12 (5PTC2)
- SP SCIENCEWARE Self-Adhesive Waste Bag, 12x16 in, PK50 (F13174-1012)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- SCIENTIFIC SPECIALTIES Cap Inserts for CryoFreeze Tubes, Red, 500/pk, 500PK (212605-04)
- POLAR-TECH Dry Ice Transport Cooler, 5 cu.ft. (TC05)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- Dwk Life Sciences Lab Cooling Equipment