Shop All Homogenizers & Ultrasonic Processors
Dwk Life Sciences
BioMasher II Disposable Micro-Tube Homogenizer, Non-Sterile, Bulk Pack 50/PK
Mfr # 199621
Zoro # G504969336
product price: $186.99
/pk 50, $3.74/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 199621
- Zoro # G504969336
- Country of Origin Japan
- Category Homogenizers & Ultrasonic Processors
Dimensions
Width | 10 in |
Height | 6.5 in |
Description
BioMasher II provides a convenient and efficient method for homogenizing small samples directly in a micro-tube. Unique closed system consists of a specially designed 1.5ml clear polypropylene micro-tube with a polyacetal pestle. The pestle has a molded-in shaft guard for added protection from hazardous substances and helps prevent sample loss. Both tube and pestle feature abrasive surface areas that ensure maximum grinding efficiency. This disposable system is ideal for homogenizing animal tissue, plant tissue and various other biological samples.
Capacity: 1.5 ml Closed System Disposable Supplied 50 per CaseShipping Weight: 0.5 lbs
Shipping Dimensions: 10.00 x 6.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 1.5 ml Closed System Disposable Supplied 50 per CaseShipping Weight: 0.5 lbs
Shipping Dimensions: 10.00 x 6.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 5mL (229235)
- CORNING PYREX 600 mL Low Form Griffin Beaker, Do (1000-600)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Molded Tip, 15ml, 10/PK (141910)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-620)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 3.25in (TH115)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- SPX Packing Plunger 3.375" x 2.750", PK12 (J50010250)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- Dwk Life Sciences Homogenizers & Ultrasonic Processors