Shop All Flasks
Dwk Life Sciences
BEAKERplus Combination Beaker and Flask, 500 ml, 6 pack
Mfr # 164122
Zoro # G404967593
product price: $387.99
/pk 6, $64.67/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 164122
- Zoro # G404967593
- Country of Origin China
- Category Flasks
Dimensions
Overall Length | 4.25 in |
Height | 6.25 in |
Description
BEAKERplus is made of heavy duty borosilicate glass that withstands high temperatures. Features a wide rim with pour spout and accommodates funnels or filters. Narrow constricted neck provides extra protection from liquid splash during agitation. Can be autoclaved.
Capacity: 500 mL Graduation Range: 50 - 400 mL Graduation Intervals: 50 mL Height: 178 mm OD: 70 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Capacity: 500 mL Graduation Range: 50 - 400 mL Graduation Intervals: 50 mL Height: 178 mm OD: 70 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Ring Packing Adjusting Bronze (J027853)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, PP, PK12 (5PTJ4)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- QORPAK Bottle, Wide, 1 Oz, Medium Round, PK48 (GLC-10523)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1506-90)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Narrow Mouth, Dual Graduations, ASTM E1404, 6/Box (8400500)
- UNITED SCIENTIFIC Recovery Flasks, Pear Shaped, Boros, PK 6 (FGR0250)
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- SYNTHWARE STOPPER, PENNY-HEAD, GLASS, SOLID, 14/20 (S291420)
- Dwk Life Sciences Labware