Shop All Flasks
Dwk Life Sciences
BEAKERplus Combination Beaker and Flask, 150 ml, 6 pack
Mfr # 164120
Zoro # G504967547
product price: $326.99
/pk 6, $54.50/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.25 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 164120
- Zoro # G504967547
- Country of Origin United States
- Category Flasks
Dimensions
Overall Length | 4.25 in |
Height | 6.25 in |
Description
BEAKERplus is made of heavy duty borosilicate glass that withstands high temperatures. Features a wide rim with pour spout and accommodates funnels or filters. Narrow constricted neck provides extra protection from liquid splash during agitation. Can be autoclaved.
Capacity: 150 mL Graduation Range: 40 - 120 mL Graduation Intervals: 20 mL Height: 83 mm OD: 70 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Capacity: 150 mL Graduation Range: 40 - 120 mL Graduation Intervals: 20 mL Height: 83 mm OD: 70 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Bottles, Storage, Wide Mouth, Pp, PK 12 (81901)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 2" Diameter (SRSR02)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1524-05)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 50mL, Class B, To Contain (TC), ASTME288, 6/Box (8250050)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- Dwk Life Sciences Flasks