Shop All Flasks
Dwk Life Sciences
BEAKERplus Combination Beaker and Flask, 1200 ml, 2 pack
Mfr # 164124
Zoro # G904967635
product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.25 in
- Overall Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 164124
- Zoro # G904967635
- Country of Origin United States
- Category Flasks
Dimensions
Height | 6.25 in |
Overall Length | 4.25 in |
Description
BEAKERplus is made of heavy duty borosilicate glass that withstands high temperatures. Features a wide rim with pour spout and accommodates funnels or filters. Narrow constricted neck provides extra protection from liquid splash during agitation. Can be autoclaved.
Capacity: 1200 mL Graduation Range: 50 - 1100 mL Graduation Intervals: 50 mL Height: 254 mm OD: 95 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Capacity: 1200 mL Graduation Range: 50 - 1100 mL Graduation Intervals: 50 mL Height: 254 mm OD: 95 mmShipping Weight: 1.5 lbs
Shipping Dimensions: 9.25 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, Nylon Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, STERILE (SF-NYLN-4530-S)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- UNITED SCIENTIFIC Autoclave Basket, 6 1/2x6 1/4x6 1/2, 6/pk, 6PK (248645)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- DWK LIFE SCIENCES Kimcote Flask, 250ml, 6/PK (218220)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1524-A-08)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0416413)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- SYNTHWARE FLASK, THREE NECK, ANGLED, 14/20, 14/20, 50mL (F431150)
- Dwk Life Sciences Labware