Shop All Bottles & Jars
Dwk Life Sciences
Azlon Round Wash Bottles, Acetone, 500ml, 5/cs, 5PK
Mfr # 249416
Zoro # G204968646
product price: $99.65
/pk 5, $19.93/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 249416
- Zoro # G204968646
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 10 in |
Width | 10 in |
Length | 10 in |
Description
Azlon Round Wash Bottles are designed to dispense liquids safely and easily with a fine control precision jet tip. Bottles feature integral inner tube to prevent cross contamination and safe filling. Chemical names are printed in four languages (English, French, German, Spanish), include key safety information, chemical formula, CAS number, GHS symbols, NFPA diamond, signal word for hazard statements and risk phrases. Supplied 5 per case. Wide mouth Safety data in four languages Precision jet tip Vented cap
Cap Color: RedLabel: AcetoneVolume: 500mlShipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Cap Color: RedLabel: AcetoneVolume: 500mlShipping Weight: 5.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Silver Nitrate Solution, Bottle, 4L (S-163-4LTPL)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 30 ml, Amber, HDPE, 72PK (33461)
- DWK LIFE SCIENCES Replacement Cap for Kimcote Bottle, Blue, 10/PK (218205)
- DWK LIFE SCIENCES GLS 80 Media Bottles, 5000ml, 1 ea (249421-5000)
- DWK LIFE SCIENCES Clear Pour Ring for Kimcote Bottle, 10/PK (218208)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- DWK LIFE SCIENCES Replacement Cap for Kimcole Bottle, Orange, 10/PK (218207)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- Dwk Life Sciences Bottles & Jars