Shop All Vials
Dwk Life Sciences
7ml High Density Polyethylene MiniVial, 1000PK
Mfr # 125501
Zoro # G505299524
product price: $352.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 12.75 in
- Chamber Height 17.5 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 125501
- Zoro # G505299524
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 12.75 in |
Chamber Height | 17.5 in |
Length | 10 in |
Description
Rigid linear polyethylene vial with high resistance to solvent permeation. Supplied with an unlined polyethylene vial with screw cap. Shrink wrapped trays contain 250 vials within cell partitions and caps in separate compartments.
Capacity: 7 ml Cap Size: 17 mm Dimensions (Cap On): 17 x 53 mmShipping Weight: 12.95 lbs
Shipping Dimensions: 12.75 x 17.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 7 ml Cap Size: 17 mm Dimensions (Cap On): 17 x 53 mmShipping Weight: 12.95 lbs
Shipping Dimensions: 12.75 x 17.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml 1000 ct (530093)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- CHEMGLASS Vial, 8mL, PK144 (CG-4900-02)
- LAB SAFETY SUPPLY Micro Cent Tube, 0.5mL, Sterile, PK1000 (11L817)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- WHEATON Sample Vial, 40mL, PK72 (W224605)
- Dwk Life Sciences Vials