Shop All Vials
Dwk Life Sciences
7ml High Density Polyethylene MiniVial, 1000PK
Mfr # 125500
Zoro # G305299526
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 14 in
- Chamber Height 14 in
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwk Life Sciences
- MFR # 125500
- Zoro # G305299526
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 14 in |
Chamber Height | 14 in |
Length | 8.5 in |
Description
Rigid linear polyethylene vial with high resistance to solvent permeation. Supplied with an unlined polyethylene vial with screw cap. Bulk pack contains 1,000 vials and caps packaged separately in clear plastic bags.
Capacity: 7 ml Cap Size: 17 mm Dimensions (Cap On): 17 x 53 mmShipping Weight: 10 lbs
Shipping Dimensions: 14.00 x 14.00 x 8.50
Research or further manufacturing use only, not for food or drug use.
Capacity: 7 ml Cap Size: 17 mm Dimensions (Cap On): 17 x 53 mmShipping Weight: 10 lbs
Shipping Dimensions: 14.00 x 14.00 x 8.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLAB Micropipette Plus, Single, 5-50micron (21R824)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- WHEATON Sample Vial, 20mL, PK500 (986586)
- CELLTREAT Centrifuge Tube, 50mL, Foam Rack, PK300 (229422)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- QORPAK Sample Vial, 3dram, 65mm dia., PK144 (GLC-05165)
- Dwk Life Sciences Labware