Shop All Vials
Dwk Life Sciences
5ml Borosilicate Glass Shell Vials, 1,152/cs, 1152PK
Mfr # 125502
Zoro # G104993779
original price:
$612.76
10% off
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 12.5 in
- Chamber Height 16 in
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwk Life Sciences
- MFR # 125502
- Zoro # G104993779
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 12.5 in |
Chamber Height | 16 in |
Length | 12.5 in |
Description
Manufactured from Type 1 borosilicate glass. Supplied with a polyethylene stopper having double sealing rings for a leak-proof seal.
Vial Dimension (Cap On): 15 x 51mmPackaged as 144 vials and caps per trayCase includes 8 trays or 1,152 vials per caseShipping Weight: 19.0001 lbs
Shipping Dimensions: 12.50 x 16.00 x 12.50
Research or further manufacturing use only, not for food or drug use.
Vial Dimension (Cap On): 15 x 51mmPackaged as 144 vials and caps per trayCase includes 8 trays or 1,152 vials per caseShipping Weight: 19.0001 lbs
Shipping Dimensions: 12.50 x 16.00 x 12.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 4 dram, PK72 (GLC-01001)
- TRIPLETT Sucrose Refractometer ATC (RFT32)
- DIGI-SENSE Traceable Pen-Style Digital Thermometer (90225-15)
- LAB SAFETY SUPPLY Blue Buffer Solution, pH 10.00, 20mL, PK20 (GR125050-M19)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- WHEATON Sample Vial, 25mL, PK72 (225289)
- CELLTREAT CELLTREAT® 1.8ml CF Cryogenic Vial, Internal Thread, Round-Bottom, Sterile, 100/Case (229914)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- GLOBE SCIENTIFIC Fecal Container, 30mL, Ps, PK500 (109117)
- SYNTHWARE VIAL, CONICAL REACTION, HEAVY WALL, GRADUATED, 3mL, 14/10. (V131003)
- FLANGE WIZARD Flange Wizard 496-53025-M Magnetic Small Centeringhead W-Vial (496-53025-M)
- Dwk Life Sciences Vials