Shop All Vases
Dwellingdesigns
Purse Decorative Ceramic & Glass Flower Vase - 11.75 x 5.5 x 10.5 in.
Mfr # DMCV001
Zoro # G803785170
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DMCV001
- Zoro # G803785170
- UPC # 654204782110
- Country of Origin China
- Category Vases
Description
Selene by Unique Purse Shape Decorative Flower Vases are lavished with dazzling silver metallic finish and elaborately detailed geometric glass patterns with engraved accents and will instantly spruce simple settings and become the focal point of your contemporary decor.
Features- Unique Purse Decorative Ceramic & Glass Flower Vases Selene by
- Using these vases for your decor with art gallery glow will elevate your living space to unmatched levels
- Crafted from 100 percent ceramic and high quality glass that reflect light and gives wonderful sparkles
- ceramic vases are the only thing more stunning than the flowers in them
- Use a dry cloth to clean
- Size: Decorative Ceramic Vase
- Design: Selene
- Dimension: 11.75 x 5.5 x 10.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- SECO Poster Snap Frame, 24" x 36", Silver (SN2436NEW)
- EREPLACEMENTS Ereplacements SC-NZ90T Sony Clie NZ90 Travel Charger (SC-NZ90T)
- ATLAS COMMERCIAL PRODUCTS 36" Reclaimed Elm Wood Cocktail Table (RCT35-36R)
- UNIQUEWISE Brown Dried Curly Twig Tree Branch Stem for Home Decoration, Wedding Craft, and Floor Vase 37 Inch (QI004413)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- UNIQUEWISE Elegant 34-inch-tall Trumpet Style Floor Vase - Bamboo Rope Accent, Brown Modern Statement Vase (QI004079)
- Dwellingdesigns Vases