Shop All Wall Art & Decor
Dwellingdesigns
Bald Eagle with Chicks Bronze Sculpture - 16 x 15 in.
Mfr # DW1603545
Zoro # G403795845
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwellingdesigns
- MFR # DW1603545
- Zoro # G403795845
- UPC # 780997856117
- Country of Origin China
- Category Wall Art & Decor
Description
This bronze finished sculpture depicts a majestic bald eagle with its chicks. Bring the outdoors in your home, cabin, or lodge with this beautiful sculpture! It is made from fine resin material to create truly realistic looking detail. It is then carefully hand-painted with a bronze finish. It is the perfect gift for a patriotic American.
Features- Constructed of fine resin material
- Realistic detail
- Sturdy base
- Hand-painted
- Size: 16" W x 15" H
- Finish: Bronze
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GYBPBK)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- DWELLINGDESIGNS 17.25 x 6.25 x 1.13 in. Classic Tassel Swag Onlay (DW282990)
- TRADEMARK FINE ART Frans Francken the Younger 'The idolatry of Solomon' Canvas Art, 18x24 (AA01383-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies I' Canvas Art, 12x19 (WAP05065-C1219GG)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- DESIGN TOSCANO Knights of the Realm 3-Dimensional Wall Sculpture: Sir Samuel (CL55951)
- TRADEMARK FINE ART Andy Westface 'Curiosity' Canvas Art, 35x47 (ALI10685-C3547GG)
- Dwellingdesigns Wall Art & Decor