Shop All Architectural Brackets, Braces, Corbels & Outlookers
Dwellingdesigns
7.75 in. W x 3.88 in. D x 11 in. H Architectural Leaf Corbel
Mfr # DW289247
Zoro # G403694834
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW289247
- Zoro # G403694834
- UPC # 661541019779
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20 lbs. with proper installation
- Can be cut, drilled, glued or screwed.
- Can be used on the interior or exterior.
- High density urethane for maximum durability and detail.
- Modeled after original historical patterns and designs.
- Material - Urethane.
- Collection Name - Leaf.
- Finish - Primed.
- Dimension - 7 3/4 W x 3 7/8 D x 11 H in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Square 3/4 in. W X 3/4 in. L 6 pk, 6PK (78221)
- ROCKWOOD Push Plates, Aluminum Dull, 4 x16 In (70C.28)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MASTER MAGNETICS Horseshoe Magnet 13#Pull (07270)
- DWELLINGDESIGNS 5 in. W x 6 in. D x 10.5 in. H Medium San Juan Wood Corbel, Red Oak, Architectural Accent (DW2572677)
- DWELLINGDESIGNS 2.5 x 6 x 8 in. Medium Gomez Wood Bracket, Red Oak (DW2572808)
- DWELLINGDESIGNS 6.13 x 5 x 19.87 in. Alexa Corbel (DW893798)
- DWELLINGDESIGNS 2 in. W x 12 in. D x 12 in. H Hamilton Bracket, Steel (DW2572444)
- DWELLINGDESIGNS Large Wide Acanthus Wood Corbel - Red Oak (DW2962406)
- DWELLINGDESIGNS 4.25 in. W x 4.25 in. D x 7 in. H Fluted Corbel, Red Oak, Architectural Accent (DW2572559)
- EKENA MILLWORK New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22NEB01SDF)
- Dwellingdesigns Architectural Brackets, Braces, Corbels & Outlookers