57.38 in. OD x 46.12 in. ID x 5.62 in. W x 1 in. P Architectural Accents - Tirana Ceiling Ring
Mfr # DW2804
Zoro # G204044890
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW2804
- Zoro # G204044890
- UPC # 657248108939
- Country of Origin China
- Category Landscape Lighting
Description
Our ceiling medallion collections are modeled after original historical patterns and designs. Our artisans then hand carve an original piece. Being hand carved each piece is richly detailed with deep relief, sharp lines, and a truly unique touch. That master piece is then used to create a mould master. Once the mould master is created we use our high density urethane foam to form each medallion.
The finished look is a beautifully detailed, light weight, solid construction, focal piece. The resemblance to original plaster medallions is achieved only by using our high density urethane and not vacuum formed, plastic type medallions. Medallions can be cut using standard woodworking tools to add a hole for electrical or a ceiling fan canopy. Medallions are light weight for easy installation.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued or screwed
- Can be used on the interior or exterior
- Collection Name - Tirana.
- Dimension -57 3/8 OD x 46 1/8 ID x 5 5/8 W x 1 P in.
- Inside Diameter - 46.125 in.
- Outside Diameter - 57.375 in.
- Item Weight - 1.32 lbs.
- complete circle is 1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE P20i 1800 Lumen USB-C Rechargeable LED Flashlight (P20i)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- ILC Replacement for Frigidaire 5304440031 LED replacement light bulb lamp (5304440031 LED)
- DABMAR LIGHTING Area Light, 62, SS Stainless, Path, Walkway (LV62-SS)
- MOON VISIONS LIGHTING Moon Visions 12V Cool White Narrow Flood LED Uplight-Hartford Green Texture (5W 5K NFL 12VBR20-U-HGT)
- DABMAR LIGHTING Well Light, 4450, Fiberglass, In-Ground (FG4450)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- DABMAR LIGHTING Ballast Box, Fiberglass, In-Ground (FG-GB-1)
- PROGRESS LIGHTING 2-Light Outdoor Address Light, 5 W, Black (P5968-31WB)
- Dwellingdesigns Landscape Lighting