Shop All Entrance Mats
Dwellingdesigns
36 x 48 in. Rely-On Olefin Indoor Wiper Mat - Charcoal
Mfr # DW687894
Zoro # G803793045
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwellingdesigns
- MFR # DW687894
- Zoro # G803793045
- UPC # 723902015285
- Country of Origin China
- Category Entrance Mats
Description
Decorating a house is a passion pursued by many. Our home decor products will add a better durability, stability and high standard for all the products. Our products will be the best fit for both office and residential purpose. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us.
Features- Economical mat works great with light to medium traffic
- Plush surface dries moisture from shoes
- Able to hold 3/4 gallon of water per square yard
- Gentle, color-blend pattern complements any dcor
- Color: Charcoal
- Application: Indoor
- Material: Olefin
- Mat Type: Wiper Mat
- Shape: Rectangular
- Backing Material: Vinyl
- Size: 36 x 48 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- CONDOR Hard Hat Suspension, For 52LD06-52LD14 (52LD17)
- DWELLINGDESIGNS Scraper Outdoor Mat- Rubber- Traps Dirt-Grime- 4ft.x6ft.- Black (DW2655515)
- DWELLINGDESIGNS Indoor Mat- Nylon Carpet- Rubber Back- 3ft.x5ft.- Black (DW509906)
- DWELLINGDESIGNS Indoor Mat- Nylon Carpet- Rubber Back- 3ft.x5ft.- Gray (DW824321)
- DWELLINGDESIGNS Wiper-Scraper Indoor Floor Mat- 4 in. x 6 in.- Chocolate (DW3186006)
- GENUINE JOE Dual-Rib Indoor Wiper Mats, Charcoal (or Charcoal Gray), 36" W x 60" L (GJO55351)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- CONDOR Entrance Mat, Brown, 2 ft. W x 3 ft. L (6NTF1)
- Dwellingdesigns Floor Mats