Shop All Wall Art & Decor
Dwellingdesigns
36 x 2.63 x 3.13 in. Mini Classic Shelf
Mfr # DW290506
Zoro # G704004462
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwellingdesigns
- MFR # DW290506
- Zoro # G704004462
- UPC # 661541021987
- Country of Origin China
- Category Wall Art & Decor
Description
Mini Classic Shelf
These shelves are truly unique in design and function. Primarily used in decorative applications urethane shelves can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds and more. This material is also perfect for exterior applications. It will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these shelves, you are only limited by your imagination.
Features- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
- Material: Urethane
- Height: 2.625"
- Projection: 3.125"
- Width: 36"
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Amsterdam Power Loom Area RugIvory & Multicolor (AMS108K-26)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- FLASH FURNITURE Kids Blue Plastic Folding Chair (2-Y-KID-BL-GG)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- DWELLINGDESIGNS 17.25 x 6.25 x 1.13 in. Classic Tassel Swag Onlay (DW282990)
- TRADEMARK FINE ART Alex Malikov 'Black Renaissance 1' Canvas Art, 12x19 (1X06989-C1219GG)
- TRADEMARK FINE ART Cora Niele 'Dreamy Rose' Canvas Art, 14x19 (ALI16444-C1419GG)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia Duo' Canvas Art, 14x14 (ALI10410-C1414GG)
- TRADEMARK FINE ART Lantern Press 'Sports 12' Canvas Art, 16x24 (ALI9221-C1624GG)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- Dwellingdesigns Wall Art & Decor