Shop All Roof Ventilator Accessories
Dwellingdesigns
30 in. W x 30 in. H x 2.25 in. P Decorative Accents - Round Gable Vent with Keystones
Mfr # DW69082
Zoro # G303863859
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW69082
- Zoro # G303863859
- UPC # 654204240924
- Country of Origin China
- Category Roof Ventilator Accessories
Description
Decorative gable vents provide flair to the exterior of your home, allowing you to maintain a consistent appearance without the need for installing unnecessary and costly functional gable vents. Made from high-density polyurethane, Ekena's decorative vents are lightweight and easy to install. They are designed to withstand the elements, resisting rotting, cracking and insect infestations, and they come factory-primed and ready for your choice of paint.
Features- Modeled after original historical patterns and designs.
- Constructed from solid urethane for maximum durability and detail.
- Lightweight for quick and easy installation.
- Factory-primed and ready for paint or faux finish.
- Can be cut, drilled, glued and screwed.
- Designed for use on both interior and exterior applications.
- Material - Urethane.
- Dimension - 30 W x 30 H x 2 1/4 P in
- Item weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x20"x2" (286-200-200)
- TPI Radiant Ceiling Panel 48L x 24W 750W 120/240V (CP127)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 21,500 BTU, White (EX22DTWN)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51631-40)
- DAYTON Roof Curb, 18 In High (4HX58)
- PORTALS PLUS Small Cover & Cap With C-412 Black Cap (32025)
- DAYTON 19" Sq Steel Roof Fan To Curb Hinge Kit (56JN70)
- MUTUAL INDUSTRIES Hy-C Single Flue Bolt-On Chimney Cap (1818-91-0)
- EMPIRE VENTILATION Ventilator, Turbine, 6in (TV06G)
- AIR-VENT Air Vent 84126 16 x 4 in. Aluminum Undereave Vent Mill (169953)
- DAYTON Plastic Sidewall Fan Grease Kit (56JN67)
- Dwellingdesigns Roof Ventilator Accessories