Shop All Wall Coverings
Dwellingdesigns
24 x 28 x 0.5 in. Ashford Molded Classic Wainscot Wall Panel
Mfr # DW69034
Zoro # G004165146
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwellingdesigns
- MFR # DW69034
- Zoro # G004165146
- UPC # 654204240443
- Country of Origin China
- Category Wall Coverings
Description
Ashford Molded Classic Wainscot Wall Panel
Our beautiful panel moulding adds a decorative and historic feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
Features- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
- Material: Urethane
- Height: 28"
- Projection: 0.5"
- Width: 24"
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 013, Silicone, 0.07 In., PK100 (U38883.006.0043)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- ZORO SELECT O-Ring, Buna N, Dash 114, 5/8, 0.818, PK50 (U38801.009.0062)
- EKENA MILLWORK 3 1/2"W x 12"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X12X18TRBR)
- DWELLINGDESIGNS 19.63 x 19.63 in. Gomez Endura Wall Decorative 3D Wall Panel, White (DW290604)
- DWELLINGDESIGNS 11.87 x 11.87 in. Artisan Endura Wall Decorative 3D Wall Panel, White (DW282938)
- DWELLINGDESIGNS 19.63 x 19.63 in. Robin Endura Wall Decorative 3D Wall Panel, White (DW287723)
- LUXOR RECLAIM Stick-On Decorative Acoustic Panels - Ocean Foam Combo, PK 12 (RCLMHEX001)
- EKENA MILLWORK Medium Pueblo Decorative Fretwork Wood Wall Panels, Cherry, 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375PBLCH)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- MANHATTAN COMFORT Nice, Vinyl Linen Texture Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nice)
- Dwellingdesigns Wall Coverings