24 in. W x 24 in. H Round Gable Vent Louver; Functional
Mfr # DW2808
Zoro # G604015971
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW2808
- Zoro # G604015971
- UPC # 657248108977
- Country of Origin China
- Category Intake Louvers
Description
Gable vents work to provide ventilation, releasing stagnant air, preventing damage from humidity and optimizing temperature control. Gable vents are particularly useful during the summer months when hot air rises and is trapped in the attic, where it can transfer itself down through the ceiling and back into the level below, decreasing the effectiveness of air conditioning systems. A gable vent is located at the attic area, commonly on the exterior wall where the two planes of a sloping roof join, forming a triangle. The gable can be any symmetrical shape, but the triangle is among the most common. Other vent shapes include rectangles, steeples, circles, and octagons. Gable vents are fitted with horizontal ventilation slats called louvers. You can also add a mesh screen to be placed behind the vent, allowing air to circulate while keeping insects out.
Features- Modeled after original historical patterns and designs.
- Constructed from solid urethane for maximum durability and detail.
- Lightweight for quick and easy installation.
- Factory-primed and ready for paint or faux finish.
- Can be cut, drilled, glued and screwed.
- Designed for use on both interior and exterior applications.
- Functional
- Material - Urethane.
- Dimension - 24 W x 24 H in.
- Item weight - 4.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 11 (2DYV7)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- RANCO Reversing Valve, 5/8" x 1/2", R22, R410A (V3-410080-770)
- DAYTON Louver Damper, Adjustable, 48H x 60W (20UC38)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 3"" 4PK (RL-100 3)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 24W (20UA10)
- DAYTON Intake Louver, Fixed, Drainable, 18H x 18W (20UA08)
- GIZMO DA1424W White Aluminum Dual Louvers, 14 x 24 In. (GI2630219)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- DAYTON Louver, Wall Opening 30x30In, Galvannealed (4FZG6)
- Dwellingdesigns Intake Louvers