22.5 In. W X 6.75 In. H X 1.12 In. P Architectural accent - Marcella Large Leaf With Scrolls Onlay
Mfr # DW68900
Zoro # G603746760
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW68900
- Zoro # G603746760
- UPC # 654204239119
- Country of Origin China
- Category Appliques & Onlays
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
Features:- Modeled after original historical patterns and designs.
- Solid urethane for maximum durability and detail.
- Lightweight for quick and easy installation.
- Factory primed and ready for paint or faux finish.
- Can be cut, drilled, glued or screwed.
- Designed For Use On Both Interior and Exterior Applications.
- Material - Urethane.
- Dimension - 22 1/2 W x 6 3/4 H x 1 1/8 P in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB378589)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- REV-A-SHELF Rev-A-Shelf Polymer Lid for 50qt WasteTrash Containers (RV-50-LID-17-1)
- DWELLINGDESIGNS 5.12 in. W x 6.62 in. H x 1.12 in. P Architectural Accents Angel Onlay Left (DW738481)
- DWELLINGDESIGNS 5.25 in. W x 2.50 in. H x .88 in. P Architectural Accents - Maria Swag Onlay, Left (DW282483)
- DWELLINGDESIGNS 15.25 In. W X 9.25 In. H X 1.12 In. P Architectural accent - Hamilton Onlay (DW279689)
- DWELLINGDESIGNS 5.12 in. W x 5.12 in. H x .75 in. P Architectural Accents - Artis Center Onlay (DW282488)
- DWELLINGDESIGNS 4.13 x 3.87 x 0.5 in. Monique Onlay (DW282969)
- DWELLINGDESIGNS 2.25 x 2.87 x 0.38 in. Harvest Onlay (DW282971)
- EKENA MILLWORK 2"W x 5"H x 5/8"P Edwards Onlay, Right (ONL02X05X01ED-R)
- Dwellingdesigns Appliques & Onlays