Shop All Ceiling Medallions
Dwellingdesigns
22 x 3.5 x 1 in. Attica Thermoformed PVC Ceiling Medallion - 7.75 in.
Mfr # DW284287
Zoro # G103864094
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW284287
- Zoro # G103864094
- UPC # 661541026944
- Country of Origin China
- Category Ceiling Medallions
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation, high durability and resistance to water, rot, warping and insects. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation.
Features- Attica Thermoformed PVC Ceiling Medallion
- Outside Diameter: 22 in.
- Inside Diameter: 3.5 in.
- Projection Size: 1 in.
- Canopy Size: 7.75 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Small Cell Phone Drop Box (SUPPLY-255-SWS)
- LIGHT EFFICIENT DESIGN HID LED, 90 W, Mogul Screw (EX39) (LED-8136M40D)
- CREE Adapter Ring (GR8)
- EKENA MILLWORK Helene Ceiling Medallion, Two Piece (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE2)
- DWELLINGDESIGNS 22 in. OD x 6.25 in. ID Architectural Orrington Ceiling Medallion (DW2240307)
- DWELLINGDESIGNS 31.50 in. OD x 3.62 in. ID x 1.75 in. P Architectural Accents - Palmetto Ceiling Medallion (DW2572720)
- DWELLINGDESIGNS 13 x 3.5 x 0.75 in. Berkshire Thermoformed PVC Ceiling Medallion - 5.75 in. (DW2572906)
- DWELLINGDESIGNS 14.25 In. W X 14.25 In. H X 1.25 In. P Architectural Tirana Panel Moulding Corner (DW287534)
- DWELLINGDESIGNS 24 in. OD x 3.62 in. ID x 1.25 in. P Architectural Accents - Diane Ceiling Medallion (DW2572556)
- DWELLINGDESIGNS 12.12 in. OD x 3.62 in. ID x .75 in. P Architectural Accents - Valeriano Ceiling Medallion (DW2572331)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16CO)
- Dwellingdesigns Ceiling Medallions