19.63 x 19.63 in. Stratford Endura Wall Decorative 3D Wall Panel; White
Mfr # DW639010
Zoro # G503863956
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW639010
- Zoro # G503863956
- UPC # 661541026821
- Country of Origin China
- Category Roof Ventilator Accessories
Description
Stratford Endura Wall Decorative 3D Wall Panel
Give your room extra depth and dimension by adding a unique 3D decorative wall covering. EnduraWall panels brings your room to life by adding a unique design element that turns an ordinary wall into a focal point. With dozens of designs to choose from, you can transform your room into a talking point or simply give a boring wall new life by using a design that provides subtle texture. Higher-quality and more durable than the standard "fiber" wall panels, our EnduraWall panels are not only perfect for hotels, resorts, restaurants, retail outlets, lobbies, and commercial locations, but also great for homes that simply want to make an impression. Accent your space. Make a statement. Create value. Use EnduraWall.
Features- Get creative, our panels are completely paintable to your preference
- Precision fit, lightweight, and easy to cut means an easy installation
- Low maintenance, the occasional wipe with a damp cloth is all you need
- Durable PVC plastic that's waterproof and dent-resistant
- Perfect for both interior and exterior, and residential and commercial applications
- Unique, elegant and contemporary designs that will make a lasting impression
- Color: White
- Material: PVC
- Depth: 1.5"
- Height: 19.625"
- Width: 19.625"
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055E1016 120V Fluid Power (V4055E1016)
- SOLER & PALAU Y Sheet Metal Adaptor, 4" (SY-4)
- HOSHIZAKI Water Valve (P01559-01)
- DUNDAS JAFINE 4 ALUMINUM VENT HOOD (PVB4EAL)
- DWELLINGDESIGNS 30 in. W x 30 in. H x 2.12 in. P Architectural Accents - Octagon Gable Vent Louver; Decorative (DW69071)
- DWELLINGDESIGNS 30 in. W x 30 in. H x 2.25 in. P Decorative Accents - Round Gable Vent with Keystones (DW69082)
- PORTALS PLUS Pedestal Plus Pipe Support With U-Channel (34110)
- AIR-VENT Air Vent 84115 16 x 6 in. Aluminum Undereave Vent Mill (540383)
- EMPIRE VENTILATION Ventilator, Turbine (TV14G)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- PORTALS PLUS Small Cover & Cap With C-212 Black Cap (32015)
- Dwellingdesigns Roof Ventilator Accessories