19 x 3.5 x 1.5 in. Traditional Ceiling Medallion Fits Canopies Up to 3.5 in.
Mfr # DW2807
Zoro # G603863924
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW2807
- Zoro # G603863924
- UPC # 657248108960
- Country of Origin China
- Category Ceiling Medallions
Description
Traditional Ceiling Medallion Fits Canopies Up to 3.5 in.
PVC ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of PVC means a lightweight and easy installation, high durability and resistance to water, rot, warping and insects. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
Features- PVC medallions are lightweight, durable and easy to install
- Dent-resistant and waterproof
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Material: PVC
- Canopy Size: 3.5"
- Inside Diameter: 3.5"
- Outside Diameter: 19"
- Projection: 1.5"
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (47-1PK)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F108T12/D/Ho, 10PK (F108T12/D/HO)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- DWELLINGDESIGNS 11.75 in. OD x 3.50 in. ID Wakefield Ceiling Medallion (DW2572324)
- DWELLINGDESIGNS 24.25 in. OD Architectural Caputo Ceiling Medallion Fits Canopies up to 6 in. (DW2572547)
- DWELLINGDESIGNS 18 in. OD x 3.50 in. ID x 1.50 in. P Architectural Accents - Rotherham Ceiling Medallion (DW2572366)
- DWELLINGDESIGNS 11.88 in. OD x 3.62 in. ID x .88 in. P Architectural Accents - Helene Ceiling Medallion (DW2572322)
- DWELLINGDESIGNS 11.38 x 2 in. Acanthus Ceiling Medallion (DW2572761)
- DWELLINGDESIGNS 24 in. OD x 3.62 in. ID x 1.25 in. P Architectural Accents - Diane Ceiling Medallion (DW2572556)
- EKENA MILLWORK Tristan Ceiling Medallion (Fits Canopies up to 6 1/4"), 32 3/8"OD x 3 1/2"P (CM32TN)
- Dwellingdesigns Ceiling Medallions