Shop All Wall Coverings
Dwellingdesigns
16 x 24 x 0.5 in. Ashford Molded Classic Wainscot Wall Panel
Mfr # DW69032
Zoro # G704165118
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwellingdesigns
- MFR # DW69032
- Zoro # G704165118
- UPC # 654204240429
- Country of Origin China
- Category Wall Coverings
Description
Ashford Molded Classic Wainscot Wall Panel
Our beautiful panel moulding adds a decorative and historic feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
Features- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
- Material: Urethane
- Height: 24"
- Projection: 0.5"
- Width: 16"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 689)
- TRINE Trine 1000 Series Electric Strikes, 14-24 VAC/VDC, Satin Chrome (1001-2C-16-24AC/DC)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JER6)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK100 (1RHG6)
- DWELLINGDESIGNS 19.63 x 19.63 in. Gomez Endura Wall Decorative 3D Wall Panel, White (DW290604)
- DWELLINGDESIGNS 11.87 x 11.87 in. Artisan Endura Wall Decorative 3D Wall Panel, White (DW282938)
- DWELLINGDESIGNS 19.63 x 19.63 in. Robin Endura Wall Decorative 3D Wall Panel, White (DW287723)
- DWELLINGDESIGNS 24 x 28 x 0.5 in. Ashford Molded Classic Wainscot Wall Panel (DW69034)
- DWELLINGDESIGNS 20 x 28 x 0.5 in. Ashford Molded Scalloped Wainscot Wall Panel (DW2572791)
- DOBA-BNT Dry Erase Peel & Stick Wallpaper (SA2532216)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 16"W x 12"H x 5/8"P (WALP16X12X062LEG)
- Dwellingdesigns Wall Coverings