Shop All Storage Totes & Containers
Dwellingdesigns
14928012 6Qt See Latching Box - Pack of 12
Mfr # DW593116
Zoro # G504031859
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW593116
- Zoro # G504031859
- UPC # 723902368596
- Country of Origin China
- Category Storage Totes & Containers
Details
Color | Blue |
Item | Electrical Box |
Description
6 QT, Latching Box, See Through Base With White Lid & Blue Latches, See Through Base For Easy Identity Of Contents & Latches To Secure Lid To The Base, .
Specifications- Dimension: 7.625" H x 4.875" W x 14.125" L
- Weight: 10.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Gray (B1845735)
- WESCO DR-3 Drum Rack, DR-3 (240027)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 72" D, 48" L (IC-58HWT)
- HUSKY RACK & WIRE Welded Wire Panel (V0404)
- DWELLINGDESIGNS 41 Quart Underbed Storage Box - Pack of 6 (DW83716)
- MOLDED FIBERGLASS Nesting Container, Blue, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085268)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230RD)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- STERILITE Sterilite Clearview Storage Box With Latched Lid 17551706 - 32 Qt. 23-5/8"L x 16-3/8"W x 6-1/2"H (17551706)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085118)
- Dwellingdesigns Storage Totes & Containers