14 x 2 x 20 in. Perimeter Tee for 5 Traditional Coffered Ceiling System
Mfr # DW281762
Zoro # G704013587
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwellingdesigns
- MFR # DW281762
- Zoro # G704013587
- UPC # 661541022700
- Country of Origin China
- Category Ceiling Tile Accessories
Description
Perimeter Tee for 5 Traditional Coffered Ceiling System
Transform your ceiling into an elegant, beautiful and timeless display that will make a statement and add tremendous value to your living spaces. Coffered ceiling, also known as sunken ceiling, is a classic architectural design which brings out depth and dimension to an, otherwise, plain ceiling. Our urethane coffered ceilings are carefully modeled after original historical patterns and design, ensuring an authentic look, and compared to wood, they are light weight, easy to install and have zero issues with rot, termites or warping. These come to you factory primed and ready for your paint or stain. What was once considered an expensive luxury, is now an affordable pursuit for a home that defines you.
Features- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
- Material: Urethane
- Length: 20"
- Projection: 2"
- Width: 14"
- Weight: 0.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7"W x 108"H x 2 1/4"D with 13 1/8" Attached Plinth, Fluted Pilaster (each) (PIL07X108X02)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome, Matte Black Contemporary Cabinet Pull (BP905128140900)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1"P (ROSP080X080X100SDG01)
- ZORO SELECT O-Ring, Dash 450, Buna N, 0.27 In., PK2 (U38801.025.1050)
- DWELLINGDESIGNS 8 x 2 x 96 in. Perimeter Beam for 8 Traditional Coffered Ceiling System (DW2572864)
- ARMSTRONG WORLD INDUSTRIES Prelude Cross Tee, White, 1-3/8" H, 24" L, 15/16" W (ML7323)
- TOOLPRO 6 ft to 12 ft Adjustable Lag Pole (TP05200)
- CEILUME Smooth Strips - Sand, 25PK (V3-DECOSTSM-SAO)
- CEILINGMAX Mount Grid Kit 100 sq ft. Copper Fantasy (18211)
- TOOLPRO Grid Leveling Clamp 4Pk Tube (TP05044)
- CEILUME EZ-On Drop Ceiling Grid Covers - Mist - Main Piece (AC-GRID-MC-MS)
- Dwellingdesigns Ceiling Tile Accessories