Shop All Wall Art & Decor
Dwellingdesigns
12.25 x 6.87 x 6.87 in. Angel Shelf
Mfr # DW638928
Zoro # G704004387
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwellingdesigns
- MFR # DW638928
- Zoro # G704004387
- UPC # 661541021871
- Country of Origin China
- Category Wall Art & Decor
Description
Angel Shelf
These shelves are truly unique in design and function. Primarily used in decorative applications urethane shelves can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds and more. This material is also perfect for exterior applications. It will not rot or crack and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these shelves, you are only limited by your imagination.
Features- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
- Material: Urethane
- Height: 6.875"
- Projection: 6.875"
- Width: 12.25"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black LeatherSoft Roller Wheel Executive Chair (GO-2286H-BK-RSGLD-RLB-GG)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- KEE Square Tables > Breakroom Tables > Kee Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030CHBPBK)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- DWELLINGDESIGNS 17.25 x 6.25 x 1.13 in. Classic Tassel Swag Onlay (DW282990)
- TRADEMARK FINE ART Incado 'Cotton I' Canvas Art, 12x19 (IC01689-C1219GG)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls ' Canvas Art, 16x24 (BL01488-C1624GG)
- DESIGN TOSCANO Grand Gilded Egyptian Sphinx Statue (NE74547)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TRADEMARK FINE ART Wild Apple Portfolio 'Vintage Dragonflies on Newsprint' Canvas Art, 24x32 (WAP03969-C2432GG)
- Dwellingdesigns Wall Art & Decor