Shop All Flushmount Lights
Dweled
York 12in LED Flush Mount 3000K in Aged Brass
Mfr # FM-450
Zoro # G905934964
product price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 12
- Width 12
- Voltage 120
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-450
- Zoro # G905934964
- UPC # 790576791074
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 2.5 |
Diameter | 12 |
Backplate/Canopy Dimensions | 4in Dia x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120 |
Lumens | 1845 |
Watts | 27 |
Dimmable | Yes - ELV |
Includes | Mounting Hardware |
CRI | 90 |
Number of Light Bars | 1 |
Lamp Included | Yes |
Weight | 5.82 |
For Use With | Interior or Covered Exterior |
Bulb Technology | Integrated LED |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Collection | York |
Beam Spread | Flood |
Theme-Style | Modern |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Description
York 12in LED Flush Mount 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-7W4050ew)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- FENIX 1250 Lumen USB-C Rechargeable Headlamp (HP16R)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- BESA LIGHTING Katie 12 Ceiling, Opal Matte, 2x60W Incandescent (945007C)
- Dweled Flushmount Lights