Shop All Vanity Lights
Dweled
Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome
Mfr # WS-871
Zoro # G505935248
product price: $151.20
/ea
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Length 16.88
- Width 5.75
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-871
- Zoro # G505935248
- UPC # 790576861098
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.75 |
Length | 16.88 |
Width | 5.75 |
Depth | 5.75 |
Backplate/Canopy Dimensions | 7.88in L x 3.75in W x 0.88in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Wave |
Color Temp. | 3000 |
Weight | 4.24 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Lamp Watts | 15 |
Dimmable | Yes - ELV, TRIAC |
Lamp Included | Yes |
Application | Interior or Covered Exterior |
Beam Spread | Flood |
CRI | 90 |
Lumens | 544 |
Description
Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- SATCO Fixture, LED, Downlight, 11W/16W/23W, 900L/1200L/1750L, 120-277V (S11815)
- SYLVANIA Natural LED Bulb, Spotlight, PAR30 Lamp, E26 Lamp Base, Dimmable, Clear, Daylight Light (40915)
- LITHONIA LIGHTING Vapor Tight LED Fixture, 8 ft L, 87 W (CSVT L96 ALO4 MVOLT SWW3 80CRI)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- ZENITH METAL Cabinet Med Top Light (701L)
- Dweled Vanity Lights