Shop All Pendants
Dweled
Vornado 35in LED Pendant 3000K in Chrome
Mfr # PD-877
Zoro # G905935398
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Length 35
- Width 14
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 |
Length | 35 |
Width | 14 |
Overall Height | 14.38 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Vornado |
Color Temp. | 3000 |
CRI | 90 |
Includes | Mounting Hardware |
Dimmable | Yes - ELV, 0-10V |
Application | Interior or Covered Exterior |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Lamp Included | Yes |
Weight | 13.22 |
Watts | 52 |
Description
Vornado 35in LED Pendant 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- ADVANCE CFL Ballast, Electronic, 54W, 120/277V (ICF-2S26-H1-LD-K)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- ILC Replacement for Atlantic Ultraviolet Mp36c Quartz Sleeve replacement light bulb lamp (MP36C QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Volo 75in LED Pendant 3000K in Black (PD-229)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- NUVO Easton 3-Light Pendant - Polished Nickel Finish - White Linen Shade (60/7972)
- Dweled Pendants