Shop All Pendants
Dweled
Vornado 29in LED Pendant 3000K in Chrome
Mfr # PD-877
Zoro # G905935343
product price: $1,299.00
/ea
Free Shipping & Returns
$1,299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5
- Length 29
- Width 27.25
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.5 |
Length | 29 |
Width | 27.25 |
Overall Height | 14.38 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Vornado |
Color Temp. | 3000 |
Includes | Mounting Hardware |
Weight | 23.21 |
Dimmable | Yes - ELV, 0-10V |
Watts | 87 |
CRI | 90 |
Application | Interior or Covered Exterior |
Lamp Included | Yes |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Description
Vornado 29in LED Pendant 3000K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight Protac 1L-1Aa (STL88061)
- SYLVANIA Quartz Metal Halide HID Bulb, 175W, 4000K (M175/U/ED28)
- ILC Replacement for Batteries AND Light Bulbs Cfl10370 replacement light bulb lamp (CFL10370 BATTERIES AND LIGHT BULBS)
- ACCESS LIGHTING Pilson, Pendant, Matte White Finish, Steel (29000-MWH-C)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Dweled Pendants