Shop All Task Lighting
Dweled
Vibe 37in LED Adjustable Picture Light 2700K in Black
Mfr # PL-LED37
Zoro # G505928189
product price: $499.95
/ea
Free Shipping & Returns
$499.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 23
- Lumens 1785
- Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-LED37
- Zoro # G505928189
- UPC # 790576290416
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 37 |
Length | 15 |
Height | 14 |
Details
Lamp Type | Integrated LED |
Watts | 23 |
Lumens | 1785 |
Voltage | 120 |
Lamp Included | Yes |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
CRI | 90 |
Dimmable | Yes - ELV |
Color Temperature | 2700 |
Includes | Mounting Hardware |
Description
Vibe 37in LED Adjustable Picture Light 2700K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- WESTINGHOUSE 9WHT Drum Ceil Fixture (66203)
- LUMAPRO Mini LED Bulb, LM2006CS, 0.7W, T6, 6.3V (LM2006CS-W)
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- KLEIN TOOLS LED Clip Light (56221)
- Dweled Task Lighting