Shop All Flushmount Lights
Dweled
Vaughan 16in LED Flush Mount 3000K in Brushed Nickel
Mfr # FM-671
Zoro # G705935383
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 16
- Width 16
- Voltage 120-240-277
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # FM-671
- Zoro # G705935383
- UPC # 790576859811
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16 |
Width | 16 |
Height | 3 |
Diameter | 16 |
Backplate/Canopy Dimensions | 16in L x 16in W x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120-240-277 |
Lumens | 2674 |
Watts | 30 |
Dimmable | Yes - ELV, TRIAC |
Weight | 5.84 |
CRI | 90 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Bulb Technology | Integrated LED |
Number of Light Bars | 1 |
Includes | Mounting Hardware |
Lamp Included | Yes |
For Use With | Interior or Covered Exterior |
Collection | Vaughan |
Theme-Style | Modern |
Beam Spread | Flood |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Description
Vaughan 16in LED Flush Mount 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6710)
- ILC Replacement for Philips Pl-l 50w/835/4p/rs replacement light bulb lamp (PL-L 50W/835/4P/RS PHILIPS)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- Dweled Flushmount Lights