Shop All Flushmount Lights
Dweled
Vaughan 16in LED Flush Mount 3000K in Aged Brass
Mfr # FM-671
Zoro # G305935417
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000
- Length 16
- Width 16
- Voltage 120-240-277
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dweled
- MFR # FM-671
- Zoro # G305935417
- UPC # 790576859804
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16 |
Width | 16 |
Height | 3 |
Diameter | 16 |
Backplate/Canopy Dimensions | 16in L x 16in W x 0.63in Ext |
Details
Color temp | 3000 |
Voltage | 120-240-277 |
Lumens | 2674 |
Watts | 30 |
Dimmable | Yes - ELV, TRIAC |
Includes | Mounting Hardware |
Weight | 5.84 |
For Use With | Interior or Covered Exterior |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Bulb Technology | Integrated LED |
CRI | 90 |
Number of Light Bars | 1 |
Lamp Included | Yes |
Collection | Vaughan |
Beam Spread | Flood |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Theme-Style | Modern |
Description
Vaughan 16in LED Flush Mount 3000K in Aged Brass
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W950CA/FIL/3/RP)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- SATCO 2W CA11 LED Lamp - Satin Spun Clear Candelabra Base 2700K 120V Carded (S11304)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- SIMPLE DESIGNS Round Flushmount Ceiling Light with Scroll Swirl Design (FM3000-WHT)
- Dweled Flushmount Lights