Shop All Task Lighting
Dweled
Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel
Mfr # PL-520
Zoro # G105928367
product price: $429.00
/ea
Free Shipping & Returns
$429.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 25
- Lumens 1771
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-520
- Zoro # G105928367
- UPC # 790576798707
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 34 |
Height | 8.13 |
Width | 8.88 |
Details
Lamp Type | Integrated LED |
Watts | 25 |
Lumens | 1771 |
Voltage | 120-240-277 |
Lamp Included | Yes |
Dimmable | Yes - ELV, TRIAC, 0-10V |
CRI | 90 |
Color Temperature | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Weight | 5.62 |
Application | Interior or Covered Exterior |
Description
Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- ILC Replacement for Hybec Hy40w/dc 120v replacement light bulb lamp (HY40W/DC 120V HYBEC)
- LITHONIA LIGHTING 2-Lamp Outdoor White Flood Light (OFTH 300PR 120 WH M12)
- PRINCETON TEC LED Tan Headlamp, 10 Lumens, Hands-Free (MPLS-II-3-sd)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- WALDMANN LIGHTING CO Waldmann Flat LED 10-40VDC Surface Mount IP69K (112560000-00003069)
- Dweled Task Lighting