Shop All Task Lighting
Dweled
Uptown 25in LED Adjustable Picture Light 3000K in Black
Mfr # PL-520
Zoro # G305928334
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 16
- Lumens 1327
- Voltage 120-240-277
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # PL-520
- Zoro # G305928334
- UPC # 790576791456
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 8.13 |
Width | 8.88 |
Length | 25 |
Details
Lamp Type | Integrated LED |
Watts | 16 |
Lumens | 1327 |
Voltage | 120-240-277 |
Lamp Included | Yes |
CRI | 90 |
Includes | Mounting Hardware |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Dimmable | Yes - ELV, TRIAC, 0-10V |
Color Temperature | 3000 |
Application | Interior or Covered Exterior |
Weight | 4.96 |
Description
Uptown 25in LED Adjustable Picture Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2661L, 5000K (DMW2 L24 2000LM AFL MD MVOLTGZ1050K80CRI)
- STREAMLIGHT Streamlight® 88031 ProTac® 2L 350 Lumen High Performance Lithium Flashlight (88031)
- LEVITON Led Chain Keyls Lmphldr (9852)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in Brushed Nickel (BL-299)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- STM WaterProof Halogen Lighting Beam With 220x220mm Articulated Arm (326340)
- Dweled Task Lighting