Shop All Pendants
Dweled
Trick Box 47in LED 3000K Pendant
Mfr # PD-319
Zoro # G205935104
product price: $829.00
/ea
Free Shipping & Returns
$829.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 47.25
- Width 5
- Lamp Type Integrated LED
- Voltage 120-240-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 |
Length | 47.25 |
Width | 5 |
Details
Lamp Type | Integrated LED |
Voltage | 120-240-277 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Trick Box |
Color Temp. | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP44 |
Application | Interior or Covered Exterior |
Weight | 21.83 |
CRI | 90 |
Dimmable | Yes - ELV, 0-10V |
Watts | 21.7 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Description
Trick Box 47in LED 3000K Pendant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steril-aire Gtd60vo replacement light bulb lamp (GTD60VO STERIL-AIRE)
- WESTGATE WMX-MD-20-80W-50KNON-CUTOFF WALL PACK (WMX-MD-20-80W-50K)
- ILC Replacement for Osram Sylvania 25g16.5c/bl 120v replacement light bulb lamp (25G16.5C/BL 120V OSRAM SYLVANIA)
- SATCO 8.8 Watt A19 LED Lamp - 4000K - Medium Base - 220 Degree Beam Angle - 120-277 Volts (S28916)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- ET2 Sway 1-Light 7" Wide Gray Pendant Light (E25034-GY)
- Dweled Pendants