Shop All Flushmount Lights
Dweled
Taurus 18in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black Gold
Mfr # FM-491
Zoro # G705935468
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700-3000-3500
- Length 17.88
- Width 17.88
- Voltage 120
- Height 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # FM-491
- Zoro # G705935468
- UPC # 790576835945
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 17.88 |
Width | 17.88 |
Height | 5.13 |
Diameter | 17.88 |
Backplate/Canopy Dimensions | 11in Dia x 0.63in Ext |
Details
Color temp | 2700-3000-3500 |
Voltage | 120 |
Lumens | 1174 |
Watts | 15 |
Dimmable | Yes - ELV, TRIAC |
Bulb Technology | Integrated LED |
CRI | 90 |
For Use With | Interior or Covered Exterior |
Number of Light Bars | 1 |
Lamp Included | Yes |
Includes | Mounting Hardware |
Weight | 11.37 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Theme-Style | Contemporary |
Beam Spread | Flood |
Collection | Taurus |
Sloped Ceiling Compatible | Yes | 90 Deg. Max Slope |
Description
Taurus 18in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black Gold
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Basic Metal Desk Lamp with Flexible Hose Neck, Silver (LD1003-SLV)
- STREAMLIGHT Flashlight Holster, Black, 1-3/4"Hx9-1/2"L (88053)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX20FLNP01)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (37791)
- DWELED Geos 22in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- DWELED Constantine 18in LED Flush Mount 3000K in Aged Brass (FM-272)
- DWELED Parallax 32in LED Flush Mount 3-CCT 2700K-3000K-3500K Set to 3000K in Black (FM-731)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- Dweled Flushmount Lights