Shop All Outdoor Wall Lights
Dweled
Tao 12in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W53
Zoro # G405928159
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Height 12
- Length 6
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W53
- Zoro # G405928159
- UPC # 790576296197
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 2.5 |
Height | 12 |
Length | 6 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 11 |
Lumens | 830 |
Color Temperature | 3000 |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Lamp Included | Yes |
Description
Tao 12in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Sp00317 replacement light bulb lamp (SP00317 CRAFTSMAN)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- OR 20290-SAT-FST Nauticus 1 Light Wet Location Bulkhead - Satin (OR158172)
- SUNPARK Outdoor LED Wall Light Fixture, Black Finish (3-7005D-05-E26 (No Bulb))
- Dweled Outdoor Wall Lights