Shop All Vanity Lights
Dweled
Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel
Mfr # WS-73
Zoro # G605934967
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.13
- Length 22.5
- Width 2.13
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-73
- Zoro # G605934967
- UPC # 790576298252
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.13 |
Length | 22.5 |
Width | 2.13 |
Depth | 2.13 |
Backplate/Canopy Dimensions | 16.5in L x 2.88in W x 0.68in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Modern |
Collection Name | Svelte |
Color Temp. | 2700 |
Dimmable | Yes - ELV |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Lamp Watts | 34.5 |
Includes | Mounting Hardware |
Application | Interior or Covered Exterior |
Weight | 6.9 |
Lamp Included | Yes |
Beam Spread | Flood |
Lumens | 2580 |
CRI | 90 |
Description
Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO SEASONAL All-N-1 Clip Comm Bg/100 (73040-2000CAC)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- ILC Replacement for Osram Sylvania 200par46/3nsp 125-130v replacement light bulb lamp (200PAR46/3NSP 125-130V OSRAM SYLVANIA)
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- DWELED Brink 12in LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-776)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Brink LED 3-CCT Bathroom Vanity or Wall Light (WS-776)
- DWELED Strip 18in LED Bathroom Vanity or Wall Light 2700K in Brushed Aluminum (WS-637)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- DALS 32 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-32BK)
- Dweled Vanity Lights