Shop All Vanity Lights
Dweled
Svelte 16in LED Bathroom Vanity or Wall Light 2700K in Chrome
Mfr # WS-73
Zoro # G905934971
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.13
- Length 16.5
- Width 2.13
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-73
- Zoro # G905934971
- UPC # 790576298245
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 3.13 |
Length | 16.5 |
Width | 2.13 |
Depth | 2.13 |
Backplate/Canopy Dimensions | 16.5in L x 2.88in W x 0.68in Ext |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Modern |
Collection Name | Svelte |
Color Temp. | 2700 |
Application | Interior or Covered Exterior |
Weight | 5.24 |
Lamp Watts | 24.5 |
Dimmable | Yes - ELV |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Includes | Mounting Hardware |
Beam Spread | Flood |
Lumens | 1845 |
CRI | 90 |
Description
Svelte 16in LED Bathroom Vanity or Wall Light 2700K in Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs 620PS40/P (620PS40/P)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- ILC Replacement for Advance Rel-2p32-sc replacement light bulb lamp (REL-2P32-SC ADVANCE)
- DWELED Wave 17in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- DWELED Slim Nightstick 18in LED Bathroom Vanity or Wall Light 3000K in White (WS-358)
- DWELED Svelte 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-73)
- DWELED Elementum 22in LED Bathroom Vanity or Wall Light 2700K in Brushed Nickel (WS-72)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- CLING 18 in. Signature LED Bath Vanity Wall Light; Bronze (CL1540953)
- Dweled Vanity Lights