Shop All Task Lighting
Dweled
Stretch LED Single Swing Arm 3000K in Titanium
Mfr # BL-1630
Zoro # G805928094
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Integrated LED
- Watts 17.2
- Lumens 489
- Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # BL-1630
- Zoro # G805928094
- UPC # 790576581521
- Country of Origin China
- Category Task Lighting
Dimensions
Width | 14 |
Height | 12 |
Length | 3 |
Details
Lamp Type | Integrated LED |
Watts | 17.2 |
Lumens | 489 |
Voltage | 120 |
Lamp Included | Yes |
Dimmable | Yes - Integral Dimmer |
Color Temperature | 3000 |
Standards | ADA, Title 20, ETL, cETL, IP44 |
CRI | 90 |
Includes | Mounting Hardware |
Description
Stretch LED Single Swing Arm 3000K in Titanium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 50a21-47v A21-replaced BY A19 replacement light bulb lamp (50A21-47V A21-REPLACED BY A19 LIGHT BULB / LAM)
- ILC Replacement for Sure-lites Fbp-1-40x (FBP-1-40X SURE-LITES)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- MIRACLE LED Bug Light Night Light Amber Glow to Protect your Precious Areas (602180)
- DWELED Scope LED Adjustable Wall Mounted Reading Light 3000K in White (BL-299)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- DWELED Hemmingway 24in LED Adjustable Picture Light 2700K in Burnished Brass (PL-LED24)
- DWELED Uptown 34in LED Adjustable Picture Light 3000K in Brushed Nickel (PL-520)
- DWELED Sprig 8in LED Reading Light 3000K in White (BL-232)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- ASTRO PNEUMATIC TOOL CO Folding Double-Sided LED Slim Light (AST-52SL)
- Dweled Task Lighting