Shop All Outdoor Wall Lights
Dweled
Steampunk 9in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W245
Zoro # G905928536
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 7.13
- Height 9.5
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W245
- Zoro # G905928536
- UPC # 790576496153
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.13 |
Height | 9.5 |
Length | 6 |
Depth | 7.13 |
Overall Height | 12.75 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 10 |
Lumens | 744 |
Standards | Title 20, Title 24, ETL, cETL, IP65 |
Lamp Included | Yes |
Color Temperature | 3000 |
CRI | 90 |
Weight | 3.54 |
Application | Exterior & Interior |
Description
Steampunk 9in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- ENERGIZER Black No AAA (ENPMHH22E)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- SATCO 300 W PS25 Incandescent - Clear - 5000 Hours - 3600L - Medium Base - 130V (S4959)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- MAXLITE Wall Pack, LED, Photocell, 4010 lm, 28 W (WCOP28U-CSBPC)
- WESTGATE LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-50K)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- Dweled Outdoor Wall Lights