Shop All Outdoor Wall Lights
Dweled
Steampunk 13in LED Indoor and Outdoor Wall Light 3000K in Black
Mfr # WS-W245
Zoro # G605928461
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Width 9.38
- Height 12.75
- Length 8.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W245
- Zoro # G605928461
- UPC # 790576496160
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9.38 |
Height | 12.75 |
Length | 8.25 |
Depth | 9.38 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 10 |
Lumens | 657 |
Color Temperature | 3000 |
Standards | Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Lamp Included | Yes |
Weight | 6.98 |
Application | Exterior & Interior |
Description
Steampunk 13in LED Indoor and Outdoor Wall Light 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7334-35K-G2)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- AMAX LIGHTING AMAX Lighting LED-SLR12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLR12BZ)
- PORTOR Architectural Full Cut-Off Wall Pack, CCT and Wattage Selector, with EM Battery Backup (PT-WPF-HW-3CP-EM)
- Dweled Outdoor Wall Lights