Shop All Outdoor Wall Lights
Dweled
Spa 16in LED Indoor and Outdoor Wall Light 3000K in Bronze
Mfr # WS-W417
Zoro # G805928209
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120
- Height 16
- Length 5.5
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dweled
- MFR # WS-W417
- Zoro # G805928209
- UPC # 790576435183
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 3.13 |
Height | 16 |
Length | 5.5 |
Depth | 3.13 |
Overall Height | 22 |
Details
Includes | Mounting Hardware |
Voltage | 120 |
Light Technology | Integrated LED |
Watts | 12.5 |
Lumens | 375 |
CRI | 90 |
Lamp Included | Yes |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP65 |
Color Temperature | 3000 |
Application | Exterior & Interior |
Weight | 5.46 |
Description
Spa 16in LED Indoor and Outdoor Wall Light 3000K in Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 30IN SWW4 90CRI WH)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- LUMAPRO LUMAPRO Incandescent Black/Silver Hand Lamp (4V346)
- LITHONIA LIGHTING LED Striplight, 41W, 5456 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 35K 80CRI WH)
- DWELED Mod 7in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W656)
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- DWELED Spa 22in LED Indoor and Outdoor Wall Light 3000K in Bronze (WS-W417)
- DWELED Caliber 2 Light LED Indoor and Outdoor Wall Light 3000K in Brushed Aluminum (WS-W366)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- DABMAR LIGHTING Wall Lght, LED21, SS316 LED, Brick Step (LV-LED21-SS316/W)
- Dweled Outdoor Wall Lights