Shop All Pendants
Dweled
Sleek 14in LED Indoor and Outdoor Pendant 3000K in Black
Mfr # PD-W63
Zoro # G305935707
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Length 3
- Width 3
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Length | 3 |
Width | 3 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Contemporary |
Collection Name | Sleek |
Color Temp. | 3000 |
Dimmable | Yes - ELV, TRIAC |
Standards | Dark Sky, Title 20, Title 24, ETL, cETL, IP65 |
CRI | 90 |
Watts | 11 |
Application | Exterior & Interior |
Lamp Included | Yes |
Weight | 6.36 |
Includes | Mounting Hardware |
Description
Sleek 14in LED Indoor and Outdoor Pendant 3000K in Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 50 W G8 PIN HALOGEN CLEAR CARDED (BPQ50/G8/RP)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B224Punv-C (B224PUNV-C)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- BESA LIGHTING Elle 11 Cord Pendant, Gray, Satin Nickel Finish, 1x9W LED (1JT-ELLE11GY-LED-SN)
- Dweled Pendants