Shop All Pendants
Dweled
Sirius 31in LED Pendant 3000K in White
Mfr # PD-811
Zoro # G405935218
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.63
- Length 30.5
- Width 30.5
- Lamp Type Integrated LED
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.63 |
Length | 30.5 |
Width | 30.5 |
Diameter | 30.5 |
Details
Lamp Type | Integrated LED |
Voltage | 120 |
Number of Lights | 1 |
Style | Transitional |
Collection Name | Sirius |
Color Temp. | 3000 |
CRI | 90 |
Application | Interior or Covered Exterior |
Includes | Mounting Hardware |
Standards | ADA, Title 20, Title 24, ETL, cETL, IP44 |
Dimmable | Yes - ELV, TRIAC |
Lamp Included | Yes |
Watts | 70 |
Weight | 14.62 |
Description
Sirius 31in LED Pendant 3000K in White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edwards Signaling 50(color)-n5-40wh Halogen replacement light bulb lamp (50(COLOR)-N5-40WH HALOGEN EDWARDS SIGNALING)
- BAYCO BLUE & RED SAFETY LIGHT (BYNSP-1170)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (40672)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- DWELED Illusion 27in LED Pendant 3000K in Titanium (PD-317)
- DWELED Elementum 16in LED Pendant 3000K in Satin Nickel (PD-266)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- DWELED Caliber 10in LED Pendant 3000K in Black (PD-W366)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- Dweled Pendants